Shop All Sticky Notes
3M
Note, 3"x3", Pop Up, Ast, PK12
Mfr # 6549-PUB
Zoro # G5026257
product price: $12.75
/pk 12, $1.06/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Unruled
- Size 3" x 3"
- Number of Sheets 100
- Color Assorted Bright
- Paper Weight 1.148 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6549-PUB
- Zoro # G5026257
- UPC # 021200474811
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Number of Sheets | 100 |
Color | Assorted Bright |
Paper Weight | 1.148 lbs |
Pad Type | Pop-Up |
For Use With | 3" x 3" Pop-Up Dispensers |
Assortment Colors | Bright Blue; Bright Pink; Bright Violet; Bright Yellow |
Shape | Square |
Features | Pop-up Notes—Assorted brights: three pads, each, in bright blue, bright pink, bright violet and bright yellow. |
Description
Note,3 In.x3 In.,Pop Up,Ast,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 4 1/2" x 5 1/2", Clear, 1000/Case (PL11)
- IRWIN Metallic Marking Pen (39108PP)
- 3M Post-it, PADS IN RIO DE JANEIRO COLORS, 3 X 3, 90-SHEET PADS, 5PK (6545SSUC)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- 3M Post-it Note Pads, Lined, Recycled, 4inx6in, 5PK (660RPA)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- 3M Sticky Notes