Shop All Respirator Accessories
3M
Nose Cup Assembly
Mfr # 7881S
Zoro # G4908294
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nose Cup and (2) each Inhalation Valves and Inhalation Valve Seats
- For Use With 7000 Series Full face Respirators
- Size 9 3/10 in x 6 9/10 in x 3 4/5 in
- Material Silicone
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7881S
- Zoro # G4908294
- UPC # 50051138213416
- Country of Origin Japan
- Category Respirator Accessories
Dimensions
Size | 9 3/10 in x 6 9/10 in x 3 4/5 in |
Details
Includes | Nose Cup and (2) each Inhalation Valves and Inhalation Valve Seats |
For Use With | 7000 Series Full face Respirators |
Item | Nose Cup Assembly |
Material | Silicone |
Color | Black |
Series | 7000 |
Compatible with Series | 3M 7000 |
Features | Full Facepiece Reusable, Silicone For Comfort and Durability |
Compatible with Brand | 3M |
Brand and Series | 3M 7000 |
Accessory Type | Nose Cup Assembly |
Description
Item Nose Cup Assembly, For Use With 7000 Series Full face Respirators, Compatible with Brand 3M, Compatible with Series 3M 7000, 7000, Includes Nose Cup and (2) each Inhalation Valves and Inhalation Valve Seats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Yellow, 200 Pairs (340-4014)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- 3M 3M 6000 and 7500 Series Exhalation Valves (3M 7583)
- 3M Sensitivity Solution, Saccharin, 55mL (FT-11)
- 3M Nose Cup Assembly FF-400-11, PK5 (FF-400-11)
- 3M Head Strap/Harness Assembly (7893S)
- 3M 3M 6000 Series Inhalation Valve (3M 6893)
- GERSON Respirator Cartridges, Organic Vapor, Case of 30 Pairs, 60PK (0871481)
- 3M Respirator Accessories