Shop All Ear Plugs
3M
No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple
Mfr # 7000127180
Zoro # G202564314
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series No-Touch
- Ear Plug Shape Bell
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Regular |
Earplug Size | Regular |
Details
Series | No-Touch |
Ear Plug Shape | Bell |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Earplug Material | Foam/Thermoplastic |
Item | Earplugs |
Noise Reduction Rating NRR | 29.0 Decibel |
Earplug Shape | Bell |
Noise Reduction Rating | 29 dB |
Color | Purple |
Earplug Color | Purple |
Metal Detectable | No |
Insertion Method | Push-to-fit |
Dielectric | No |
Ear Plug Material | Foam/Thermoplastic |
Standards | CSA Class AL |
Features | Electrically Insulated |
Description
3MTM NO-TOUCHTM FOAM EARPLUGS, UNCORDED, P2000, 100 PAIRS 3M¿ NO-TOUCH¿ UNCORDED PUSH-TO-FIT FOAM EARPLUGS CREATE A HYGIENIC, NOISE-REDUCING SEAL IN THE EARCANAL WITH SOFT FOAM, A SMOOTH TAPERED SHAPE AND PADDLE STEMS. PUSH-TO-FIT DESIGN MAKES FITTING HEARING PROTECTION EASY. THESE PUSH-TO-FIT FOAM EARPLUGS CREATE A HYGIENIC, NOISE-REDUCING SEAL IN THE EARCANAL WITH SOFT FOAM, A SMOOTH TAPERED SHAPE AND PADDLE STEMS. PUSH-TO-FIT DESIGN MAKES FITTING HEARING PROTECTION EASY. - PUSH-TO-FIT STYLE MEANS NO EARPLUG ROLL DOWN REQUIRED - SOFT PURPLE FOAM IS FUSED WITH THE LIVEWIRE STEM. - FOAM TIPS STAY CLEAN, EVEN WHEN YOUR HANDS ARE DIRTY. - NOISE REDUCTION RATING (NRR)*: 29 DB. CSA CLASS AL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-276)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- 3M Ear Plugs, 1 PR (80529-11033)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- 3M E-A-Rsoft Foam Ear Plugs, 200 PK (311-1252)
- 3M Multi-Flange Shape, 25 dB, Yellow (340-4004)
- 3M 3M„¢ E-A-R Classic Uncorded Earplugs, 310-1001, 200-Pair (7000002299)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- 3M Hearing Protection