Shop All Pre-Measured Chemicals
3M
Neutral Quat Disinfecting Cleaner, 2L Bottle
Mfr # 23H
Zoro # G1056973
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2L
- Fragrance Lemon
- Color Blue
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 23H
- Zoro # G1056973
- UPC # 50048011235528
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2L |
Container Size | 2 L |
Description
Neutral Quat Disinfecting Cleaner, Chemical Flow Rate High, Label Number 23H, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 7.5, pH Value Neutral, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Low Foam, EPA Registration Number 47371-129-10350, Flash Point 200 Degrees F, VOC Content 3 Percent, Fragrance Lemon, Standards FIFRA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- EACO CHEM OneRestore Gallon (DIST 1-A)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M Neutral Cleaner, 1.9L Jug (3A)
- 3M Food Service Degreaser, 2L Bottle (7L)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- 3M Multi Surface Cleaner, 2L Bottle (2L)
- 3M Pre-Measured Chemicals & Dispensers