Shop All Pre-Measured Chemicals
3M
Neutral Floor Cleaner, 2L Bottle
Mfr # 33H
Zoro # G2273467
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Green Certification or Other Recognition Green Seal Certified
- Recommended Dilution 0.185416667
- Green Environmental Attribute Meets SCAQMD Requirements
- Standards Green Seal Certified, OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 33H
- Zoro # G2273467
- UPC # 50048011591693
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Neutral Floor Cleaner, Chemical Flow Rate High, Label Number 33H, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:396, Concentrated, EPA Registered Yes, Properties Nonflammable, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Unscented, Standards EPA Registered, Green Seal, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Acid Brushes - Wooden Handle #7 (11055)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 3 1/2 in L Overall (06321)
- PHONESOAP PhoneSoap Go-White (701-2)
- 3M Pretreatment Cleaner, 2L Bottle (28H)
- 3M Carpet Extraction Cleaner, 0.5 gal. Jug (27A)
- 3M Industrial Degreaser, 2L Bottle (26L)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- 3M Industrial Degreaser, 2L Bottle (26H)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DIVERSEY All Purpose Cleaner, 32 oz. Portion Measuring Bottle (101109735)
- 3M Pre-Measured Chemicals & Dispensers