Shop All Pre-Measured Chemicals
3M
Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug
Mfr # 23A
Zoro # G9869791
original price:
$47.99
5% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256
- Standards FIFRA
- RTU Yield per Container 100 gal.
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 23A
- Zoro # G9869791
- UPC # 50051125859276
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 0.50 gal. |
Size | 64 oz. |
Container Size | 0.5 gal |
Description
Neutral Disinfectant Cleaner, Label Number 23A, Label Color Coding Green, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Jug, Fits Dispenser Series Flow Control, pH Level 7.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Low Foam, EPA Registration Number 47371-129-10350, VOC Content 0 Percent, Fragrance Lemon, Standards FIFRA, Net Weight 4.3 lb.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - REAR .25in TAN, FITS ADVANCE, 1 of 2 (56412370)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- 3M Portion Control Floor Cleaner, 1.9L Jug (24A)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- 3M Food Service Degreaser, 2L Bottle (7L)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- 3M Speed Stripper, 1.9L Jug (6A)
- 3M Glass Cleaner, 2L Bottle (17L)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- 3M Pre-Measured Chemicals & Dispensers