Shop All Floor Cleaners and Maintainers
3M
Neutral Cleaner Concentrate 3P, Fresh Scent, 0.53 gal Bottle, PK6, 6PK
Mfr # MCO 20200
Zoro # G805743000
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 0.53 gal
- Fragrance Fresh
- Container Type Bottle
- Weight 32.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MCO 20200
- Zoro # G805743000
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 0.53 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Fresh |
Container Type | Bottle |
Weight | 32.08 lbs |
For Use On | 3M™ Portable Dispensing System |
Application | Floor Cleaner/Degreaser |
Standards | Green Seal Certified |
For Use On Surface Material | Ceramic Tile; Glass; Laminates; Linoleum; Sealed Cement/Concrete; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT) |
Description
Green Seal Certified no-rinse, low-foaming formula won’t harm washable hard floors or leave soapy residue that can dull or soften floor finish. Use with bottle, mop or automatic scrubber. Fresh scent. For use with 3M Portable Dispensing System. Concentrate bottle yields 180 ready-to-use gallons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 Dust Mop Refill (1887088)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- PURE BRIGHT Cleaners and Detergents, 1 gal. Bottle, Fragrance-Free, 6 PK (KIK BLEACH6)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- EASY-OFF Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- NAMCO MANUFACTURING Neutral Floor Cleaner, 1 gal. (5070)
- POLY-PRO TECH Lundmark Semi-Gloss Floor Restorer Liquid 32 oz (3228F32-6)
- 3M Floor Cleaners and Maintainers