Shop All Pre-Measured Chemicals
3M
Neutral Cleaner, 1.9L Jug
Mfr # 3A
Zoro # G0089848
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Green Certification or Other Recognition Green Seal Certified
- Recommended Dilution 0.316666667
- Cleaner Form Liquid
- For Use On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3A
- Zoro # G0089848
- UPC # 50051125857890
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Degreaser Container Size | 0.50 gal. |
Cleaner Container Size | 0.5 gal |
Size | 1.9L |
Container Size | 0.5 gal |
Description
Neutral Cleaner, Label Number 3A, Label Color Coding Green, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:396, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 205 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 60 in. Wood Broom Handle (10547W)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- CARLISLE FOODSERVICE Universal Clutch Plate (364192BD)
- 3M Pretreatment Cleaner, 2L Bottle (28H)
- 3M Multi Surface Cleaner, 2L Bottle (2L)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Extraction Cleaner, 2L Bottle (27H)
- 3M Pre-Measured Chemicals