Shop All Earmuffs
3M
Neckband Ear Muffs, 26, Peltor Optime 101
Mfr # 10093045080721
Zoro # G2448517
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 26
- Material ABS
- Series Peltor Optime 101
- Color Black, Green
- Ear Muff Style Neckband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Noise Reduction Rating NRR | 26 |
Material | ABS |
Series | Peltor Optime 101 |
Item | Ear Muffs |
Color | Black, Green |
Ear Muff Style | Neckband |
Standards | CSA Class AL |
Dielectric | No |
Description
The Optime 101 "Muffles" And Attenuates Noise To A Safe Level So Individuals Can Function Long Term With Less Danger. Complete With Two Low Mounting Points To Provide Great Comfort And Excellent Attenuation At Low And High Frequencies.,
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- NEWSTRIPE Stencil, 4", Line Stencil, 1/8" (10000313)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- 3M Headband Ear Muffs, 28 (10093045937254)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- 3M Earmuffs