Shop All Floor Machine Pads
3M
Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White
Mfr # 3300-20
Zoro # G005389718
original price:
$13.29
10% off
new price: $11.95
/ea
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Linoleum; Sheet Vinyl; VCT
- Material Non-Woven Natural/Polyester Fiber
- Center Hole Yes
- Thickness 1 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3300-20
- Zoro # G005389718
- UPC # 48011182100
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Details
Item | Buffing Pad |
Floor Application | Linoleum; Sheet Vinyl; VCT |
Color | White |
Material | Non-Woven Natural/Polyester Fiber |
Center Hole | Yes |
Thickness | 1 in |
Shape | Round |
Description
Natural hair and synthetic fiber pad designed for optimum mark removal. For use on harder finishes or in high-traffic areas. Removes scratches and marks while it polishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Contact Cleaner, 14 oz., Aerosol Can, PK12 (35001)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- 3M Scrubbing Pad, 12 In, Blue, PK5 (5300-12)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- ERGODYNE Ergodyne„¢ ProFlex®380 Standard Kneeling Pad 1" Thick 14" x 21" Black (18380)
- 3M Floor Machine Pads