Shop All Floor Machine Pads
3M
Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan
Mfr # 3500-20
Zoro # G305349795
original price:
$13.05
Sold in multiples of 5 for $64.95
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Linoleum; Sheet Vinyl; VCT
- Material Non-Woven Natural/Polyester Fiber
- Thickness 1 in
- Shape Round
- Center Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3500-20
- Zoro # G305349795
- UPC # 48011190082
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Details
Item | Buffing Pad |
Floor Application | Linoleum; Sheet Vinyl; VCT |
Color | Tan |
Material | Non-Woven Natural/Polyester Fiber |
Thickness | 1 in |
Shape | Round |
Center Hole | Yes |
Description
3M Blend of natural and synthetic fibers. For use on harder finishes and high traffic conditions. Removes scuffs while polishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, RD Vinyl, Towels (R08-RRX-XTA-3ONN)
- HELPMATE Large Dust Pan Set (RP936001)
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- SCOTCH-BRITE Non-Scratch Scour Pads 623-10, PK10 (623-10)
- 3M Floor Machine Pads