Shop All Disposable Respirators & Dust Masks
3M
N95 Lawn and Garden Disposable Respirator White , 2PK
Mfr # 8200GC1-C
Zoro # G105310575
product price: $3.69
/pk 2, $1.85/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Patented filter technology for easier breathing; N95
- Standards NISOH Approved
- Application Recommended for particulates from mowing, sweeping, sanding and sawing projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8200GC1-C
- Zoro # G105310575
- UPC # 51141333724
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Features | Patented filter technology for easier breathing; N95 |
Standards | NISOH Approved |
Application | Recommended for particulates from mowing, sweeping, sanding and sawing projects |
Item | Lawn and Garden Respirator |
Description
3M Lawn and Garden Respirator used for non-harmful dusts from sanding grinding sawing and insulating particles is designed to be comfortable and easy to use. 3M Lawn and Garden Respirator features proprietary filter technology for easier breathing and an adjustable nose clip that helps reduce eye protection fogging helps ensure a better seal around the face area and gives the user a snug fit. With a 95% filter efficiency against solid and liquid particles that do not contain oil the 3M Lawn and Garden Respirator is a great choice in respiratory protection for both the pro and the DIYer when working on lawn and garden projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- 3M Disposable Respirators & Dust Masks