Shop All Disposable Respirators & Dust Masks
3M
N95 Disposable Respirator w/ Valve, Universal, White, PK12
Mfr # 8511PA1-A
Zoro # G6078134
original price:
$114.47
8% off
new price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class N95
- Face Seal None
- Respirator Headstrap Type Dual, Non-Adjustable
- Nuisance Odor Removal None
- Respirator Shape Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8511PA1-A
- Zoro # G6078134
- UPC # 00051131764996
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Size | Standard |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 (T1-1198-EG_12x18)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- OCCUNOMIX Cooling Skull Cap, Yellow, Polyester (TD200-HVY)
- 3M N95 Disposable Respirator, Cool Flow Valve, Molded, Dual Headstrap, Welding Respirator, Pack of 10 (8515)
- 3M N95 Disposable Respirator, 8511, Cool Flow Exhalation Valve, Dual Headstrap, Nose Clip, Pack of 10 (8511)
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660692)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- 3M N95 Disposable Respirator, Universal, White, PK20 (9210+)
- SAS SAFETY Particulate Respirator N95 (20 Masks/BX (SA8610)
- 3M Masks & Respiratory Protection