Shop All Disposable Respirators & Dust Masks
3M
N100 Particulate Respirator, White
Mfr # MMM8233
Zoro # G507479849
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Assembly; Cleaning; Demolition; Maintenance; Grinding; Machinery; Sanding; Welding
- Color White
- Material Polyvinyl Chloride (PVC) Face Seal; Polyisoprene Strap; Cotton Strap; Polyester Strap; Aluminum Nose Clip; Polypropylene Filter; Polyisoprene Valve; Polypropylene Valve; Polypropylene Cover Web; Polypropylene Buckle
- Special Features Lightweight; Disposable; Exhalation Valve; Comfortable; Durable; Adjustable Head Strap; Respirator Filter; Adjustable Nose Clip
- Standards NIOSH approved N100 particulate respirator; Meets NIOSH 42 CFR 84 N100 requirements for a minimum 99.97% filtration efficiency against solid and liquid aerosols that do not contain oil.; NIOSH approval number: TC-84A-1298; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM8233
- Zoro # G507479849
- UPC # 51138541439
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Application | Assembly; Cleaning; Demolition; Maintenance; Grinding; Machinery; Sanding; Welding |
Color | White |
Material | Polyvinyl Chloride (PVC) Face Seal; Polyisoprene Strap; Cotton Strap; Polyester Strap; Aluminum Nose Clip; Polypropylene Filter; Polyisoprene Valve; Polypropylene Valve; Polypropylene Cover Web; Polypropylene Buckle |
Item | N100 Particulate Respirator |
Special Features | Lightweight; Disposable; Exhalation Valve; Comfortable; Durable; Adjustable Head Strap; Respirator Filter; Adjustable Nose Clip |
Standards | NIOSH approved N100 particulate respirator; Meets NIOSH 42 CFR 84 N100 requirements for a minimum 99.97% filtration efficiency against solid and liquid aerosols that do not contain oil.; NIOSH approval number: TC-84A-1298; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA |
Description
Lightweight, disposable N100 particulate respirator is wellsuited for those who want NIOSH's highestrated filtration efficiency It provides a minimum filter efficiency of 9997 percent against nonoilbased particles Innovative technologies and features help you meet your respiratory protection and comfort needs The respirator incorporates 3M's proprietary technology with advanced electrostatically charged microfiber filter media, designed for ease of breathing Proprietary 3M Cool Flow Exhalation Valve reduces heat buildup inside the respirator to help keep the wearer more comfortable Soft inner material provides added comfort while the cup shape design makes the respirator spacious and durable These features, along with the foam face seal and adjustable head straps, are designed to help enhance user comfort and may increase wearability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Tags, Lockout, Heavy-Duty Pk (MLK497A)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB120SBU3X002500)
- 3M N100 Disposable White Particulate Respirator w/ Valve (8233)
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- 3M P95 Paint Project Disposable Respirator 5000 M 1 pc (52P71P1-C)
- 3M Welding Respirator with Valve, White, PK80 (OCS8515)
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White One Size Fits All 1 pc (8511PA1-A-PS)
- 3M Masks & Respiratory Protection