Shop All Two-Part Adhesive Applicators
3M
Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio
Mfr # 08190
Zoro # G6771681
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- For Use With 37.5 ml to 400 ml Smaller Cartridges
- Nozzle Type Mixing Nozzle
- Color Black/Gray
- Includes Mixing Nozzle, Replaceable Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08190
- Zoro # G6771681
- UPC # 00051135081907
- Country of Origin China
- Category Two-Part Adhesive Applicators
Dimensions
Container Size - Adhesives | 1.6 fl oz |
For Container Size | 50 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Mixing Ratio | 1:1, 2:1 |
For Use With | 37.5 ml to 400 ml Smaller Cartridges |
Nozzle Type | Mixing Nozzle |
Color | Black/Gray |
Includes | Mixing Nozzle, Replaceable Plunger |
Series | A,B |
Features | Designed for use with Smaller Cartridges from 37.5 ml to 400 ml Ideal for One-Off Jobs, Manual Application - No Extra Equipment Required and Maximizing Efficiency on Individual Repair Orders, Maximum Time and Cost Efficiency During Small or Space-Intensive Adhesive Applications, Premixes Two-Part Adhesives Right from the Cartridge Saving Time and Money, Works with 1:1 and 2:1 3M Cartridges to Dispense a Variety of Bonding Agents Increasing Shop Capability |
Material | Metal |
Product Type | Dual-Cartridge Manual |
Housing Material | Metal |
Housing Color | Black, Gray |
For Container Type | Two-Component Syringe |
Mixing Ratios | 1:1 and 2:1, 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1, 1:1, 2:1, and 4:1 |
Thrust Ratio | 1:1, 2:1 |
Description
Multiple Ratio Two-Part Applicator, For Container Size 50 mL, For Container Type Two-Component Syringe, Housing Color Black, Gray, Housing Material Metal, Mixing Ratio 1:1, 2:1, Product Type Dual-Cartridge Manual, Series A,B, Thrust Ratio 1:1, 2:1, Includes Mixing Nozzle, Replaceable Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 28 oz, Cartridge (7472)
- SEACHOICE Boat Striping Tape, Red, 1" x 50' (77931)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- LOCTITE Power Grab Tub Surrounds Synthetic Latex Construction Adhesive 10 oz (2546759)
- 3M Multiple Ratio Two-Part Applicator, EPX (EPX APPL)
- 3M Manual Applicator, 600 M (MANUAL)
- 3M Plunger, Black, 10:01 Mixing Ratio (EPX PLUNGER)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- 3M Epoxy Applicator, Black, 1:1, 2:1 Mixing Ratio (EPX APPL)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 2:1, 4:1 Mixing Ratio (535-XSP)
- 3M Two-Part Adhesive Applicators & Nozzles