Shop All Ear Plugs
3M
Multi-Flange Shape, 25 dB, Yellow
Mfr # 340-4004
Zoro # G501859845
original price:
$178.22
6% off
new price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Multi-Flange
- Noise Reduction Rating NRR 25 dB
- Color Yellow
- Ear Plug Size One Size Fits Most
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits Most |
Details
Ear Plug Shape | Multi-Flange |
Noise Reduction Rating NRR | 25 dB |
Color | Yellow |
Corded/Banded | Corded |
Weight | 1.183 lbs |
Material | Elastomeric Polymer |
Description
Premolded triple-flange earplug design inserts easily. Washable and reusable. Test compatible with 3M E-A-Rfit validation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 75 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490R3675YB)
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- 3M Corded Replacement Earpiece Ear Plugs, Gray (EARBUDTIPS)
- 3M Ear Plugs, 1 PR (80529-12007)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- 3M Ear Plugs, 4 PK (92050-80025T)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- 3M Ear Plugs