Shop All Duct Tapes
3M
Mult-PurposeDuctTp3900Blck, 48mmx5, PK24
Mfr # 5151
Zoro # G3953929
product price: $399.99
/pk 24, $16.67/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48mm
- Duct Tape Length 54.8m
- Performance Temp. Up to 200 Degrees F
- Duct Tape Thickness 7.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5151
- Zoro # G3953929
- UPC # 00021200498336
- Country of Origin Japan
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 54.8m |
Details
Tape Color Family | Black |
Performance Temp. | Up to 200 Degrees F |
Duct Tape Thickness | 7.7 mil |
Color | Black |
Item | Mult-PurposeDuctTp3900Blck,48mmx5,PK24 |
Number of Adhesive Sides | 1 |
Description
Mult-PurposeDuctTp3900Blck,48mmx5,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear, 12PK (KR905NASS-12)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, Black (510)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- 3M Duct Tape, Wht, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Green, Vinyl (3903)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- 3M Duct Tape, Gray, 50 yd. L x 3in. W (3903)
- 3M 3M 08017 Marine Grade Silicon Sealant, White / 3 oz. (7000120479)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- 3M Duct Tapes