Shop All Mouse Pads & Wrist Rests
3M
Mouse Pad w/Precise Mousing Surface w/Gel Wrist Rest, 8 1/2x 9x 3/4
Mfr # MW85B
Zoro # G8239186
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Width 8.50"
- Height 0.70"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MW85B
- Zoro # G8239186
- UPC # 76308722944
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 8.50" |
Height | 0.70" |
Depth | 9" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Features | Ergonomic |
Product Type | Mouse Pad |
Wrist Filling Material | Gel |
Theme | Solid Color |
Base Material | Plastic |
Cover Material | Plastic Micro-Textured Surface |
Description
3MTM Mouse Pad w/Precise Mousing Surface w/Gel Wrist Rest, 8 1/2x 9x 3/4, Solid Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- STARTECH.COM Gel Keyboard Wrist Rest (WRSTRST)
- 3M Mouse Pads & Wrist Rests