Shop All Mouse Pads & Wrist Rests
3M
Mouse Pad Repositionable Adh Backin, PK6
Mfr # MP200PS
Zoro # G5983999
$46.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.06"
- Length 8.50"
- Width 7"
- Features Energy Saver, Adhesive Backing, Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MP200PS
- Zoro # G5983999
- UPC # 00051135806821
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.06" |
Length | 8.50" |
Width | 7" |
Details
Item | Mouse Pad Repositionable Adh Backin,PK6 |
Color | Silver |
Features | Energy Saver, Adhesive Backing, Repositionable |
Product Type | Mouse Pad |
Description
Mouse Pad Repositionable Adh Backin,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- 3M Tactical Headset, Foldable, Green (MT20H682FB-47 GN)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- 3M Mouse Pads & Wrist Rests