Shop All Office Tape
3M
Mounting Tape, 0.5 x 75 in.
Mfr # 110
Zoro # G4072699
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.5"
- Tape Length 80"
- Width 0.5"
- Color White
- Length 75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 110
- Zoro # G4072699
- UPC # 021200010538
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.5" |
Tape Length | 80" |
Width | 0.5" |
Length | 75" |
Details
Item | Mounting Tape,0.5 x 75 in. |
Color | White |
Weight | 0.054 lbs |
Holds | Up to 15 lbs |
Mounting | Adhesive |
Adhesive Properties | Permanent |
Description
Mounting Tape,0.5 x 75 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- BROTHER LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK (LC4063PKS)
- PCI Pci Brother Tn-227C Tn227C High Yield Cyan Toner Cartridge 2700 Page (TN227C-PCI)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- 3M Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear (60012592)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear (6200)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- 3M