Shop All Double Sided Foam Tapes
3M
MOUNTING STRIPS 1X3"" 8PC
Mfr # 414H-ST
Zoro # G006004238
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1 in
- Tape Length 3 in
- Tape Color Black
- Min. Tape Performance Temp. 50°F
- Max. Tape Performance Temp. 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 414H-ST
- Zoro # G006004238
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 3 in |
Details
Tape Color | Black |
Min. Tape Performance Temp. | 50°F |
Max. Tape Performance Temp. | 100°F |
Description
3M Scotch-Mount Double Sided 1 in. W X 3 in. L Mounting Strips Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Grout Tile Premix Paste 5.5Oz (0425)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- MUTUAL INDUSTRIES 100% Ground Fire Clay, 50 lb. Bag (60070500-0-0)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M Repositionable Tape, Clear, 5 mil Thick (9415PC)
- 3M Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long (110MR)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 36 yds., 1/16", White, 1/Case (T95544661PK)
- SHURTECH BRANDS 0.75 in. x 5 Yard Double Sided Super Glue Tape, White (DUC286853)
- 3M Foam Tape