Shop All Confined Space Entry Equipment
3M
Mounting Bracket, Aluminum, with SRL
Mfr # 3590498
Zoro # G401050328
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Self Retracting Lifeline
- Material Steel
- Color Silver
- Base Mount Style Detent
- Confined Space Component Tripod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590498
- Zoro # G401050328
- UPC # 648250169179
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 370 7/8 mm |
Width | 30 1/4 mm |
Details
For Use With | Self Retracting Lifeline |
Material | Steel |
Color | Silver |
Base Mount Style | Detent |
Item | Mounting Bracket |
Confined Space Component | Tripod |
Includes | Quick-Connect Mounting Bracket, Tripod Mounting Base |
Includes SRL | Yes |
System Includes | SRL |
Standards | ANSI, CE, CSA |
Series | Rebel |
Tripod Material | Aluminum |
Winch Weight Capacity | 350 lb |
Brand and Series | PROTECTA(R) |
Includes Tie-Off Anchor Point | No |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Accessory Type Mounting Bracket, Includes Tie-Off Anchor Point No, Length 370 7/8 mm, Color Silver, For Use With Self Retracting Lifeline, Confined Space Component Tripod, Material Steel, Width 30 1/4 mm, Height Not Applicable, Series Rebel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- ACCUFORM Lockout Tag, Do Not Operate, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT400CTP)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- 3M DBI-SALA Winch, 50 Fiber Rope (AK205AT)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518008)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- 3M Confined Space Entry Equipment