Shop All Confined Space Entry Equipment
3M
Mounting Bracket, Aluminum
Mfr # 8510224
Zoro # G201050337
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Aluminum
- Includes Winch/SRL Mounting Bracket
- Color Silver
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8510224
- Zoro # G201050337
- UPC # 840779005772
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Width | 4 5/8 in |
Details
Finish | Powder Coated |
Material | Aluminum |
Includes | Winch/SRL Mounting Bracket |
Color | Silver |
Item | Mounting Bracket |
For Use With | 8513158 Tripod |
Brand and Series | DBI-SALA(R) |
Confined Space Component | Tripod |
Series | DBI-SALA |
Description
Mounting Bracket, Length Not Applicable, Color Silver, Confined Space Component Tripod, Includes Winch/SRL Mounting Bracket, Width 4 5/8 in, Material Aluminum, For Use With 8513158 Tripod, Height Not Applicable, Tensile Strength Not Applicable, Finish Powder Coated, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M DBI-SALA SalaliftII Winch (8102003)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- BILCO CO Bilco® RL2-S Rail System for 36"x30" Roof Hatch (RL2-S)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- 3M Fall Protection