Shop All Flap Wheels
3M
Mounted Flap Wheel, Medium, 1/4 in. Shank
Mfr # 60440262412
Zoro # G4578519
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440262412
- Zoro # G4578519
- UPC # 051144806515
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | 1/4" |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 80, Series 747D, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/32x7/8 (11R042)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- 3M Mounted Flap Wheel, 1 in. W, 2 in. Dia (80759)
- 3M Cut And Polish Flap Brush, 3"X1-3/4"X1/4" A Med (48011-05974)
- 3M Mounted Flap Wheel, 60Grit, Medium, Ceramic (7100138161)
- 3M Rotary Flap Peen Assembly, 9/16x1in, PK10 (61986510594)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- 3M Flap Wheels