Shop All Flap Wheels
3M
Mounted Flap Wheel, 60Grit, Medium, Ceramic
Mfr # 7100138161
Zoro # G4578485
product price: $13.25
/ea
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Grit 60
- Width 1"
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138161
- Zoro # G4578485
- UPC # 00051144807628
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 in |
Width | 1" |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Overall Diameter | 1 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series 747D, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 (66243529166)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- CLESCO SS-032032-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-032032-080A6)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- 3M Rotary Flap Peen Assembly, 9/16x1in, PK10 (61986510594)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- 3M Mounted Flap Wheel, 1 in. W, 2 in. Dia (80759)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- 3M Flap Wheels