Shop All Flap Wheels
3M
Mounted Flap Wheel, 1 in.W, Medium, 80 Grit
Mfr # 80757
Zoro # G4578500
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80757
- Zoro # G4578500
- UPC # 00051144807574
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 80, Series 747D, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 20" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (225365)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C230)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- 3M Rotary Flap Peen Assm, 9/16x1-1/4in, PK10 (7000000786)
- 3M Rotary Flap Peen Assembly, 9/16x1in, PK10 (61986510594)
- 3M Mounted Flap Wheel, Medium, 1/4 in. Shank (60440262412)
- 3M Flap Wheel, 1"X1"X1/4", 60 Grit, PK10 (7100178247)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- 3M Flap Wheels