Shop All Flap Wheels
3M
Mounted Flap Wheel, 1 in. W, 2 in. Dia
Mfr # 80759
Zoro # G4578491
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80759
- Zoro # G4578491
- UPC # 00051144807598
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series 747D, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- MIRKA Backup Pad 5" Grip Soft (105SG)
- DYNABRADE 5" (127 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54326)
- 3M Mounted Flap Wheel, Medium, 1/4 in. Shank (60440262412)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M Flap Wheel, 1"X1"X1/4", 60 Grit, PK10 (7100178247)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- 3M Flap Wheels