Shop All Double Sided Foam Tapes
3M
Molding Tape, 7/8" x 5ft., PK24
Mfr # 03615
Zoro # G6773982
product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns
$174.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 5 Linear Foot
- For Use With Automotive Paint Finsihes
- Appearance Black
- Container Size 7/8" x 5 ft.
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03615
- Zoro # G6773982
- UPC # 00051131036154
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Length | 5 Linear Foot |
Container Size | 7/8" x 5 ft. |
Length | 5 ft |
Width | 7/8 in |
Details
Item | Automotive Tape |
For Use With | Automotive Paint Finsihes |
Appearance | Black |
Material | Foam |
Color | Black |
Product Type | Molding Tape |
Description
Automotive Tape, Color Black, Length 5 ft, Material Foam, Width 7/8 in, Product Type Molding Tape, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Seal 4Oz Blu (76009)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M Double Sided Foam Tapes