Shop All Double Sided Foam Tapes
3M
Molding Tape, 7/8" x 15ft., PK24
Mfr # 03616
Zoro # G6774019
product price: $240.99
/pk 24, $10.04/ea
Free Shipping & Returns
$240.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 15 Linear Foot
- Container Size 7/8" x 15 ft.
- Appearance Black
- For Use With Automotive Paint Finsihes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03616
- Zoro # G6774019
- UPC # 00051131036161
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Length | 15 Linear Foot |
Container Size | 7/8" x 15 ft. |
Details
Item | Super Strength Molding Tape |
Appearance | Black |
For Use With | Automotive Paint Finsihes |
Description
Molding Tape,7/8 In. x 15ft.,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 1" x 3", Clear, 20 mil, 100PK (4905)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- SIKAFLEX Construction Sealant, Aluminum Gray, 101 oz Cartridge (654546)
- HUNT MFG. Elmer's, GLUE-ALL WHITE GLUE VALUE PACK, 1 GAL, DRIES CLEAR (E1326)
- 3M Double Sided VHB Tape, Paper, Gray, PK3 (4941)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Double Sided Foam Tapes