Shop All Two-Part Adhesive Applicator Parts
3M
Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic
Mfr # 87982
Zoro # G7592541
product price: $174.99
/pk 36, $4.86/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use with No. 2VCY5 Applicator
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With 200 mL Duo-Pak Cartridges, 400 mL Duo-Pak Cartridges, EPX Manual Applicator, Scotch-Weld Pneumatic Applicator
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87982
- Zoro # G7592541
- UPC # 00021200879821
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 7 1/4 in |
Details
Item | Mixing Nozzle |
Application | Use with No. 2VCY5 Applicator |
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | 200 mL Duo-Pak Cartridges, 400 mL Duo-Pak Cartridges, EPX Manual Applicator, Scotch-Weld Pneumatic Applicator |
Color | White |
Nozzle Type | Helical |
Characteristics | 6mm Nozzle, Automatically Measures, Meters And Mixes 200mL And 400mL 2-Part Duo-Pak Adhesives |
Sub-Brand | Scotch-Weld |
Series | EPX |
Number of Elements | 24 |
Product Type | Mixing Nozzle |
Features | Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size |
Connection Type | Slip |
Description
Mixing Nozzle, Color White, Connection Type Slip, For Use With 200 mL Duo-Pak Cartridges, 400 mL Duo-Pak Cartridges, EPX Manual Applicator, Scotch-Weld Pneumatic Applicator, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Overall Length 7 1/4 in, Number of Elements 24, Nozzle Type Stepped Taper, Compatible Grainger Part Number 2VCY5, Features Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Weatherstrip Adhesive, SF 7471 Series, Black, 5 oz, Tube (135285)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M EPX Mix Nozzle Helical, For 48.5/50mL (EPX NOZ 9178)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M Dispenser Gun Battery, Overall Height 4 in, Black (00076308146146)
- DAP Tank Bond Clear Epoxy, 0.85 fl oz (7079800168)
- 3M Two-Part Adhesive Applicator Parts