Shop All Two-Part Adhesive Applicator Parts
3M
Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio
Mfr # EPX NOZ 9171
Zoro # G8658551
product price: $2.55
/ea
Sold in multiples of 1200 for $3,060.00
$3,060.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With 50 ml Duo-Pak Cartridges, EPX Plus II Applicator
- Color Green
- Nozzle Type Stepped Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPX NOZ 9171
- Zoro # G8658551
- UPC # 00063806010031
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 3 5/8 in |
Details
Item | Mixing Nozzle |
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | 50 ml Duo-Pak Cartridges, EPX Plus II Applicator |
Color | Green |
Nozzle Type | Stepped Taper |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Series | EPX |
Number of Elements | 15 |
Sub-Brand | Scotch-Weld |
Connection Type | Luer-Lock |
Product Type | Mixing Nozzle |
Description
Mixing Nozzle, Color Green, Connection Type Luer-Lock, For Use With 50 ml Duo-Pak Cartridges, EPX Plus II Applicator, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Overall Length 3 5/8 in, Number of Elements 15, Nozzle Type Stepped Taper, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Stay Soft Plumbers Putty 7oz. (1037)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver (223)
- HYDE Wall Repair Patch 6X6 (09899)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- 3M Dispenser Gun Battery, Overall Height 4 in, Black (00076308146146)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 36 PK (NOZZLE)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- 3M Two-Part Adhesive Applicators & Nozzles