Shop All Two-Part Adhesive Applicator Parts
3M
Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK
Mfr # 08193
Zoro # G3161453
product price: $18.79
/pk 6, $3.13/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mixpac Applicator Gun (2KVB3)
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With 200 mL Cartridges, Manual and Pneumatic Applicators
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08193
- Zoro # G3161453
- UPC # 51131387805
- Country of Origin Multiple
- Category Two-Part Adhesive Applicator Parts
Details
Item | Mixing Nozzle |
Application | Mixpac Applicator Gun (2KVB3) |
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | 200 mL Cartridges, Manual and Pneumatic Applicators |
Color | Gold |
Nozzle Type | 3/8 in Tapered |
Characteristics | Large Diameter Design, Meters, Mixes, Dispenses, Two Part Components |
Type | Large Diameter |
Features | Disposable, Mixes Two-Part Components |
Product Type | Mixing Nozzle |
Series | 08193 |
Description
Mixing Nozzle, Color Gold, For Use With 200 mL Cartridges, Manual and Pneumatic Applicators, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series 08193, Nozzle Type Smooth Taper, Compatible Grainger Part Number 2KVB3, Features Disposable, Mixes Two-Part Components, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE FROG TAPE DELICATE 1.88"" (280222)
- LOCTITE Pipe Joint Compound, 5117 Type, Temperature Range: -65F to 400F, Size: 16 oz brush can OLD # 30557 (LOC1534294)
- USA INDUSTRIALS Sikaflex 219 LM Log Home Tan Elastomeric Polyurethane Sealant 300ml Cartridge (SIKA-106451)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- 3M Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (EPX NOZ 9171)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- 3M Two-Part Adhesive Applicator Parts