Shop All Two-Part Adhesive Applicator Parts
This Product is Discontinued
3M
Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 12 PK (Discontinued)
Mfr # 50008
Zoro # G1402861
This Product is Discontinued
Key Features
- Application Square Gold Cascade for Applicator No. 4TY44
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With Scotch-Weld Epoxy Adhesive
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50008
- Zoro # G1402861
- UPC # 00021200500084
- Country of Origin Multiple
- Category Two-Part Adhesive Applicator Parts
Details
Item | Mixing Nozzle |
Application | Square Gold Cascade for Applicator No. 4TY44 |
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | Scotch-Weld Epoxy Adhesive |
Color | Gold |
Nozzle Type | Square Gold Cascade |
Characteristics | Cascade Design, Square |
Compatible Mfr Part Number | DP2216, EPX Plus II |
Sub-Brand | Scotch-Weld |
Series | EPX |
Product Type | Mixing Nozzle |
Features | Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size |
Description
Mixing Nozzle, Color Gold, For Use With Scotch-Weld Epoxy Adhesive, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Nozzle Type Smooth Taper, Compatible Grainger Part Number 4TY44, Compatible Mfr Part Number DP2216, EPX Plus II, Features Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.