Shop All Spray Gun Accessories
3M
Mix Ratio Insert, PK50
Mfr # 16066
Zoro # G5839757
product price: $31.19
/pk 50, $0.62/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mix Ratio Inserts
- Size Mini
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Material Plastic
- Accessory Type Mix Ratio Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16066
- Zoro # G5839757
- UPC # 50051131160663
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Mini |
Details
Sub-Category | Mix Ratio Inserts |
Item | Mix Ratio Insert |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Material | Plastic |
Accessory Type | Mix Ratio Insert |
Description
Mix Ratio Insert, Plastic, Size Mini, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- BINKS Body Assortment (72-2063)
- WAGNER SPRAY TECH Smart SideKick(R) Power Roller, 1 to 5gal (0530010)
- 3M Spray Gun Whip Pin, PK4 (26834)
- 3M Spray Gun Cup Lid, S16 Type, Plastic (26102)
- 3M Atomizing Head Refill (26830)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- 3M Spray Gun Cup Lid, S37 Type, Plastic (26132)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- GRACO Gun Repair Kit (288488)
- 3M Paint Spray Guns