Shop All Spray Gun Accessories
3M
Mix Ratio Insert, PK100
Mfr # 16091
Zoro # G5512053
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mix Ratio Inserts
- For Use With Common Paint Mixes, 3M(TM) Paint Preparation System 850mL Cup, Used with 1:1, 2:1:1, 4:1:1, 6:1:1, and 8:1:1 Ratios , 3M(TM) Tri-Scale
- Material Plastic
- Accessory Type Mix Ratio Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 16091
- Zoro # G5512053
- UPC # 00051131160910
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Large |
Details
Sub-Category | Mix Ratio Inserts |
Item | Mix Ratio Insert |
For Use With | Common Paint Mixes, 3M(TM) Paint Preparation System 850mL Cup, Used with 1:1, 2:1:1, 4:1:1, 6:1:1, and 8:1:1 Ratios , 3M(TM) Tri-Scale |
Material | Plastic |
Accessory Type | Mix Ratio Insert |
Description
Mix Ratio Insert, Plastic, Size Large, For Use With Common Paint Mixes, 3M(TM) Paint Preparation System 850mL Cup, Used with 1:1, 2:1:1, 4:1:1, 6:1:1, and 8:1:1 Ratios , 3M(TM) Tri-Scale, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- FLEX SEAL Leak Sealer 32 oz, Can, White, Liquid (LFSWHTR32)
- DUMOND LEAD STOP Lead Encapsulating Compound, 5 Gallon (4000)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- 3M Mix Ratio Insert, PK100 (16065)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- 3M Spray Gun Cup Lid, S7 Type, Plastic (26008)
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- 3M Spray Gun Cup Lid, S19 Type, Plastic (26103)
- 3M Spray Gun Cup Lid, S26 Type, Plastic (26118)
- NATIONAL PRESTO CUP CONCNTRTR MICRO BG8 (9964)
- 3M Spray Gun Accessories