Shop All Electrostatic Filters
3M
Mini-Pleat Filter, 12x24x2", MERV 11
Mfr # E327
Zoro # G7607634
product price: $32.49
/ea
Sold in multiples of 5 for $162.45
$162.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 11
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # E327
- Zoro # G7607634
- UPC # 00051138937188
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 11-3/8 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Synthetic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Green, Media Area 26 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- BEACON MORRIS Baseboard Enclosure, 84 In. L (TP14-07)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- ALL-FILTERS 18 x 24x 1 Washable Electrostatic Furnace Air Filter (18241.E)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101420)
- AIR HANDLER Electrostatic Air Filter, 24x24x2" (6B691)
- AMERICAN METAL FILTER 20 X 36 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202036)
- AIR HANDLER Electrostatic Air Filter, 16x20x1" (5W894)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- ALL-FILTERS 20 x 24x 1 Washable Electrostatic Furnace Air Filter (20241.E)
- 3M Electrostatic Filters