Shop All Abrasive Wheel Adapters
3M
Mini Mandrel, 1 In
Mfr # 935
Zoro # G1879771
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Max. RPM 14,000 RPM
- Pilot Dia. 1/4 in
- For Use With 1 to 1-1/2 in Pieces of Scotch-Brite Mandrel
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 935
- Zoro # G1879771
- UPC # 00048011040202
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Overall Length | 2 7/8 in |
Shank Diameter | 1/4 in |
Details
Item | Mini Mandrel |
Max. RPM | 14,000 RPM |
For Use With | 1 to 1-1/2 in Pieces of Scotch-Brite Mandrel |
Maximum Operating Speed | 14,000 RPM |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Description
Mini Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size Not Applicable, Overall Length 2 7/8 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed 14,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- ALC Moisture Separator, 150 psi, 1/2" (40207)
- BRUSH RESEARCH MANUFACTURING 81AY15MSIL Abrasive Nylon Brush. For .059" Bore Dia., 1000SIL, .625" Brush Part, 3" OAL (81AY15MSIL)
- 3M Mandrels and Spindles, 2 in. (932)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- 3M Qk Chang Dsc BU Pad, 2" Dia, TR (7000045282)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- 3M Abrasive Wheel Adapters