Shop All Airless Spray Gun Tips
3M
Mini Cups and Collars, 6 fl oz, PK8
Mfr # 16115
Zoro # G8494017
original price:
$269.61
15% off
new price: $228.99
/pk 8, $28.62/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Lid Type Screw
- Includes Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16115
- Zoro # G8494017
- UPC # 00051131161153
- Country of Origin United States
- Category Airless Spray Gun Tips
Details
Item | Cups and Collars |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Capacity | 6 fl oz |
Lid Type | Screw |
Includes | Collar |
Description
Cups and Collars, Screw, 6 fl oz Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Collar, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- PURDY Paint Tray Nest 18" 1.5G (15T903000)
- LINZER Cover Frm Pnt Rlr Trm Foam 3In (RT308)
- ZEP Rust Remover, 1 gal, Jug, PK4 (147024)
- 3M Cup and Collar, Large, PK4 (16023)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- 3M PPS Type H/O Pressure Cup, Large, PK2 (16124)
- HOMEPAGE 224453 100 Mesh Enamel & Stain Spray Gun Tip Filter- 5 Per Card (HO3570470)
- GRACO Rac 5 Switchtip, 209 (286209)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- 3M Airless Spray Gun Tips