Shop All Spray Gun Accessories
3M
Midi Cup Liner, 13.5 oz. Size, Plastic, PK2
Mfr # 16122
Zoro # G7245819
product price: $40.19
/pk 2, $20.10/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size 13.5 oz
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Microns 125 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16122
- Zoro # G7245819
- UPC # 051131161221
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 13.5 oz |
Details
Sub-Category | Filters, Lids and Liners |
Item | Midi Cup Liner |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Microns | 125 micron |
Material | Plastic |
Accessory Type | Midi Cup Liner |
Description
Midi Cup Liner, Type No Type, Plastic, 125 micron Microns, Size 13.5 oz, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14042 Chip Bristle Disposable Paint Brush - 2-1/2" (14042)
- WOOSTER 2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2)
- BENJAMIN MOORE &-INSL-X QT Deep AquaLock Primer (AQ0577099-04)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- 3M Liners, Mini, Plastic, PK100 (16348)
- 3M Mix Ratio Insert, PK100 (16091)
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- 3M Spray Gun Cup Lid, S18 Type, Plastic (26054)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Performance Spary Gun (26837)
- WAGNER SPRAY TECH Pump Fluid, Protection, 1 qt. (0154839B)
- 3M Spray Gun Accessories