Shop All Lapping Films
3M
Microfinishing PSA Flm Type D Dsc 366L, 5
Mfr # 366L
Zoro # G6138848
product price: $424.99
/pk 500, $0.85/ea
Free Shipping & Returns
$424.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 366L
- Zoro # G6138848
- UPC # 00051144841615
- Country of Origin United States
- Category Lapping Films
Details
Item | Mcrfnshng PSA Flm Type D Dsc 366L,PK500 |
Description
Mcrfnshng PSA Flm Type D Dsc 366L,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (9A-241-120)
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- 3M Mcrfnshng PSA Flm Type D Dsc 268L, 3inxNH (268L)
- TAMIYA Fine Lapping Film No.4000, 3PK (TAM87185)
- 3M Lapping Films