Shop All Buffing & Polishing Compounds
3M
Microfinishing Film Rl 362L, 2.5inx300ftx
Mfr # 7100142401
Zoro # G6138750
Free Shipping & Returns
$1,365.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Backing Material Polyester Film
- Width 2-1/2"
- Length 300 ft.
- Series 362L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100142401
- Zoro # G6138750
- UPC # 00051141205212
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Width | 2-1/2" |
Length | 300 ft. |
Details
Item | Microfinishing Film |
Color | Green |
Backing Material | Polyester Film |
Series | 362L |
Backing Weight | 3 mil |
Abrasive Material | Aluminum Oxide |
Description
Microfnshng Flm Rl 362L,2.5 In.x300 ft.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- OSBORN END BRUSH - CRIMPED WIRE 3/4 OD X .014 STEEL X 1/4 SHANK (99104)
- 3M Polish 28695, K211, Gallon (00-51141-28695-2)
- 3M Finesse-it Polish Compound, 1 Gallon (77317)
- 3M Polish, Final Finish, Gry, Liter (82877)
- 3M Glaze Machine 16Oz (M0316)
- 3M Da Microfiber Correction Compound 16 O (D30016)
- FLITZ FLITZ PB101-50 Original Buff Ball With 1.76 oz Paste Polish - Large 5" (PB101-50)
- FLEX-HONE TOOL FHG, FLEX-HONE Oil - Gallon Bottle (FHG)
- 3M Buffing & Polishing Compounds