Shop All Film Tape
3M
Metalized Film Tape, Silver, 3In x 5Yd
Mfr # 850
Zoro # G4241693
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 3" |
Metric Width | 76.2 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3 in |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Series 850S, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 9OZ WHT Advan KB Caulk (7079800762)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2811093)
- DUCK BRAND Duct Tape Lime Xfct 15Yd (1265018)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5481)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M Squeak Reduction Tape, Clear, 3In x 5Yd (5430)
- 3M Film Tape