Shop All Film Tape
3M
Metalized Film Tape, Silver, 1In x 5Yd
Mfr # 850
Zoro # G4322062
original price:
$13.81
21% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Width | 1" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Series 850S, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M Vinyl Tape Blue, 2 x 36 yd 5.2 mil, 24 pk. (04308)
- HENRY Henry 440 Cove Base Adhesive 1GAL (440 1GAL)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5490 0.563 X 36YD)
- 3M Film Tape, Polyimide, Gold, 3/4 In. x 5 Yd. (5419)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- 3M Film Tape