Shop All Film Tape
3M
Metalized Film Tape, Silver, 1/4In x 5Yd
Mfr # 850
Zoro # G4240975
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1/4" |
Metric Width | 6.35 mm |
Imperial Tape Width | 1/4 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Series 850S, Imperial Tape Length 5 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- GUARDSMAN Repair Kit Wd Fnsh Touchup 3Pc (465200)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- 3M Film Tape