Shop All Film Tape
3M
Metalized Film Tape, Red, 3 In. x 5 Yd.
Mfr # 850
Zoro # G4254643
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 3" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 76.2 mm |
Imperial Tape Width | 3 in |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Series 850R, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Caulk Gun, Silver, Steel, 10 oz (46484)
- TRIMACO MASKING FILM 99""X90' (69990)
- 3M Double Coated Tape, Foam, Off White, PK9 (4026)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5421)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape