Shop All Film Tape
3M
Metalized Film Tape, Red, 1 In. x 5 Yd.
Mfr # 850
Zoro # G4322053
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Series 850R, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICONE II GE Advanced Light Gray Silicone 2 Concrete and Masonry Caulk Sealant 10.1 oz (2816709)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Yellow, 48/Case (T98618Y)
- FLEX PASTE Rubber Paste Black 9Oz (PFSBLKR10)
- KEENEY MFG Tru Blu Pipesealnt 16Oz (31431)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 2/Case (T95395792PK)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1218)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape