Shop All Duct Tapes
3M
Metal Foil Tape, 2.5" x 60 yd.
Mfr # 3326
Zoro # G5807116
product price: $34.89
/ea
Sold in multiples of 9 for $314.01
$314.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2-1/2"
- Duct Tape Length 60 yd.
- Performance Temp. 10 Degrees to 250 Degrees F
- Material 2.3 mil Aluminum
- Tensile Strength 25 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3326
- Zoro # G5807116
- UPC # 888519265390
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2-1/2" |
Duct Tape Length | 60 yd. |
Details
Performance Temp. | 10 Degrees to 250 Degrees F |
Material | 2.3 mil Aluminum |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 4.4 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Item | Metal Foil Tape,2.5" x 60 yd. |
Description
Metal Foil Tape,2.5 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Cable Path, 4in, Yellow/Black Stripes (Cable Path)
- NMC Danger Restricted Area Authorized Pers (PT55)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW2)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., Yellow, PK6 (T967764Y6PK)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Duct Tape, 1-1/2 x 50 yd, 6.5 mil, Yellow (1.5-50-3903-YELLOW)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Olive (8979N)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds, White, PK36 (T965764W)
- SHURTECH BRANDS Duck, DUCT TAPE, 3in CORE, 1.88in X 45 YDS, GRAY (B45012)
- 3M Duct Tapes