Shop All Electrical Tapes
3M
Membrane Switch, White, 3"x5yd.
Mfr # 3-5-7993MP
Zoro # G5733869
product price: $17.85
/ea
Sold in multiples of 22 for $392.70
$392.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 400 Degrees F
- Material Acrylic (Adhesive), PET (Backing)
- Tape Tensile Strength 3609 lb./in.
- Color White
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3-5-7993MP
- Zoro # G5733869
- UPC # 888519181522
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3" |
Length | 5 yd. |
Details
Performance Temp. | Up to 400 Degrees F |
Material | Acrylic (Adhesive), PET (Backing) |
Tape Tensile Strength | 3609 lb./in. |
Color | White |
Adhesion Strength | 72 oz./in. |
Features | Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads |
Item | Membrane Switch,White,3"x5yd. |
Tape Thickness | 3 mil |
Description
Membrane Switch,White,3 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- VIBRA-TITE Thread Sealant 0.3 fl oz, Bottle, Brown, Liquid (44410)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Black (3M 1350 0.5" x 72 yds Black)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Electrical Tapes