Shop All Electrical Tapes
3M
Membrane Switch, White, 2-3/4"x60yd.
Mfr # 3M 7993MP 2.75 X 60YD
Zoro # G5735427
product price: $91.19
/ea
Sold in multiples of 4 for $364.76
Free Shipping & Returns
$364.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 400 Degrees F
- Material Acrylic (Adhesive), PET (Backing)
- Tape Tensile Strength 3609 lb./in.
- Color White
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7993MP 2.75 X 60YD
- Zoro # G5735427
- UPC # 888519181270
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2-3/4" |
Length | 60 yd. |
Details
Performance Temp. | Up to 400 Degrees F |
Material | Acrylic (Adhesive), PET (Backing) |
Tape Tensile Strength | 3609 lb./in. |
Color | White |
Features | Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads |
Item | Membrane Switch,White,2-3/4"x60yd. |
Adhesion Strength | 72 oz./in. |
Tape Thickness | 3 mil |
Description
Membrane Switch,White,2-3/4 In.x60yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- JONES STEPHENS Oakum Caulk, 1 lb, Bag, Brown (O15006)
- USA INDUSTRIALS Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Tint Base 1.5gal (SIKA-187657)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- 3M Electrical Tapes