Shop All Electrical Tapes
3M
Membrane Switch, White, 1/4"x60yd.
Mfr # 3M 7993MP 0.25 X 60YD
Zoro # G5733808
product price: $8.99
/ea
Sold in multiples of 39 for $350.61
$350.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 400 Degrees F
- Material Acrylic (Adhesive), PET (Backing)
- Tape Tensile Strength 3609 lb./in.
- Color White
- Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7993MP 0.25 X 60YD
- Zoro # G5733808
- UPC # 888519181027
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 60 yd. |
Details
Performance Temp. | Up to 400 Degrees F |
Material | Acrylic (Adhesive), PET (Backing) |
Tape Tensile Strength | 3609 lb./in. |
Color | White |
Adhesion Strength | 72 oz./in. |
Features | Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads |
Item | Membrane Switch,White,1/4"x60yd. |
Tape Thickness | 3 mil |
Description
Membrane Switch,White,1/4 In.x60yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-2" X 60YD)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Electrical Tape, Yellow, 0.375" x 72 yd. (56)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1181)
- 3M Electrical Tapes